Shop All Computer Bags & Sleeves
Case Logic
QNS311 11.6" WORK-IN CS, 3203771
Mfr # 3203771
Zoro # G5310296
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Attach
- Color Black
- Product Type Carrying Case
- Depth 13"
- Height 9.8"
Product Information
- Brand Case Logic
- MFR # 3203771
- Zoro # G5310296
- UPC # 85854242554
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Depth | 13" |
Height | 9.8" |
Width | 2.4" |
Details
Style | Attach |
Color | Black |
Product Type | Carrying Case |
Description
QNS311 11.6in Chromebook WORK-IN CASE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-510)
- WELTRON 6-Outlet Surge Protector Power Strip 10F (WSP-600PLF-10BK)
- INNOVERA Monaural Over The Head Bluetooth Headset, Black/Silver (70002)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- SAMSONITE Spinner Mobile Office (128167-1041)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- Case Logic Computer Bags & Sleeves