Shop All Cases and Totes
Case Logic
Laptop Sleeve for 13" Chromebook or Laptops, 14.25 x 1 7/8 x 11, Black
Mfr # 3201246
Zoro # G5225961
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EVA
- Width 14.25"
- Depth 1.88"
- Size 13"
Product Information
- Brand Case Logic
- MFR # 3201246
- Zoro # G5225961
- UPC # 85854220118
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 14.25" |
Depth | 1.88" |
Size | 13" |
Height | 11" |
Inner Depth | 1.5" |
Inner Height | 9.5" |
Details
Item | Cases |
Color | Black |
Material | EVA |
Features | Carrying Handle, For 13" Chromebook™ or Laptops |
Weight | 0.98 lbs |
For Use With | Chromebook™ |
Closure Type | Zipper |
Description
Case Logic® Laptop Sleeve for 13" Chromebook or Laptops, 14 1/4 x 1 7/8 x 11, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Spiral Non-Perforated 1 Subject Wide Ruled Notebook, 10-1/2 x 8 Inches (P085264SS-5987)
- CLAUSS Shop Shears, Ambidextrous, 8" Overall L (19555)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- TARIFOLD Display Pockets, Assorted, PK10 (PA090)
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- CASE LOGIC Advantage Laptop Attache, For 11.6" Laptops, 11.8 x 2.2 x 10.2, Black (3203984)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- CASE LOGIC Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black (3201433)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3 (CE1950LG-AK0300-3)
- Case Logic Cases and Totes