Shop All Cases and Totes
Case Logic
Laptop Sleeve for 11.6" Chromebook/Surface, 13 x 1 3/4 x 10 1/4, Black
Mfr # 3201234
Zoro # G5226031
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EVA
- Width 13"
- Depth 1.75"
- Height 10.25"
Product Information
- Brand Case Logic
- MFR # 3201234
- Zoro # G5226031
- UPC # 85854219822
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 13" |
Depth | 1.75" |
Height | 10.25" |
Size | 11.6" |
Inner Width | 12" |
Inner Depth | 1.5" |
Inner Height | 8.38" |
Details
Item | Cases |
Color | Black |
Material | EVA |
For Use With | Chromebook™; Microsoft® Surface™ Pro 3 |
Weight | 0.79 lbs |
Features | Carrying Handle, For 11.6" Chromebook™/Laptops and Microsoft® Surface™ Devices |
Closure Type | Zipper |
Description
Case Logic® Laptop Sleeve for 11.6" Chromebook/Microsoft Surface, 13 x 1 3/4 x 10 1/4, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 9 in W x 4 in H, Corrugate, Color: Kraft (11R210)
- HASTINGS HOME Hastings Home Vacuum Storage Bags - 10 Space Saver Bags (371787CTQ)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- CASE LOGIC Laptop Sleeve for 13" Chromebook or Laptops, 14.25 x 1 7/8 x 11, Black (3201246)
- CASE LOGIC Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black (3201433)
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- CASE LOGIC Portable Hard Drive Case, Molded EVA, Black (3201314)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- Case Logic Cases and Totes