Shop All Portable Device Chargers
Case Logic
Dedicated Lightning Home Charger, 2.1 Amp, White
Mfr # CLTCMF
Zoro # G503666854
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 2.1 Amp
- Color White
- Input Voltage 5V
- Output Connection Type Mobile Devices
- Compatible With Compatible
Product Information
- Brand Case Logic
- MFR # CLTCMF
- Zoro # G503666854
- UPC # 805112016365
- Country of Origin China
- Category Portable Device Chargers
Details
Capacity - Batteries | 2.1 Amp |
Color | White |
Input Voltage | 5V |
Output Connection Type | Mobile Devices |
Compatible With | Compatible |
Input Connector | USB |
Description
Provides AC power. Powers a variety of devices. Dependable.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, AlkalineV, For Motorola (RLN6306A)
- KINGSTON 16Gb 2666Mhz Ddr4 Non-Ecc Cl19 (KVR26S19D8/16)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (40085)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for WKDC12-55P (ML55-12GEL281)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- ILC Replacement For Battery Charger 18650 Charger (18650:)
- EMATIC 1,500 mA Wireless Charging Pad with USB Charging Cable (MWCH1500)
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- OVERTIME Lightning Charger Set of 3, 10ft iPhone Charger Cable, Apple MFi Certified, Rose Gold (OTDCIP10BRGX3)
- POWER UP! USB Charger AC-DC 2 pc Black (191-052116)
- Case Logic Portable Device Chargers