Shop All Computer Bags & Sleeves
Case Logic
Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black
Mfr # 3203986
Zoro # G601859837
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.6"
- For Use With Laptops
- Height 13"
- Material Polyester
- Weight 1.11 lbs
Product Information
- Brand Case Logic
- MFR # 3203986
- Zoro # G601859837
- UPC # 85854244640
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 14.6" |
Height | 13" |
Depth | 2.8" |
Size | 14" |
Details
For Use With | Laptops |
Material | Polyester |
Weight | 1.11 lbs |
Color | Black |
Description
A streamlined laptop bag with smart storage for the modern professional. Features dedicated slip pocket for a 10.1" tablet, padded storage for a laptop and designated file pocket which keeps documents separate from electronics. Spacious front pocket with hidden zipper garage keeps phone secure and accessible. Padded top handle and removable, adjustable shoulder strap for carrying options. A luggage strap allows you to securely attach case to most rolling luggage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL500KG (ML100-1286)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 (40095)
- ETON Mini Shortwave Radio, Digital, 12-3/8" H (NELITEFIELD)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery (ML7-121911111162)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- Case Logic Computer Bags & Sleeves