Shop All Folding & Pocket Knives
Case Cutlery
Knife, Usmc Navy Blue Syn Trapper
Mfr # 13195
Zoro # G301016394
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Material Stainless Steel
- Blade Length 4.13 in
Product Information
- Brand Case Cutlery
- MFR # 13195
- Zoro # G301016394
- UPC # 21205131955
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.13 in |
Overall Length | 7.4 in |
Width | 1 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Synthetic |
Handle Color | Blue |
Weight | 4 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Socket Extension 1/4 in. Dr, 12 in. L (DXT1020)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4060)
- WILTON Combination Vise, Swivel, Heavy Duty (1755)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Case Black Rush Smooth Hardwood Composite Fixed Blade (66661)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- CASE CUTLERY Knife, 5" Leather Hunter (316-5 Ss) W/Sh (00381)
- CASE CUTLERY Knife, Case OrangePeel Smooth Hardwood Composite Fixed Blade (66660)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- CAT 6 Inch Drop Point Folding Knife (980003)
- Case Cutlery Folding & Pocket Knives