Shop All Folding & Pocket Knives
Case Cutlery
Knife, Sparxx White Syn. Mini Copperlock
Mfr # 60185
Zoro # G501016415
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip
- Blade Length 3.63 in
- Blade Material Stainless Steel
Product Information
- Brand Case Cutlery
- MFR # 60185
- Zoro # G501016415
- UPC # 21205601854
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.63 in |
Overall Length | 6.3 in |
Width | 1 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip |
Blade Material | Stainless Steel |
Locking Blade | Yes |
Handle Color | White |
Handle Material | Synthetic |
Weight | 2 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9)
- INGERSOLL-RAND 1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle (759993X)
- INGERSOLL-RAND Long Barrel Air Hammer Low Vibration (IRT119MAX)
- CURRENT TOOLS 1-1/2" to 2" Rigid Roller Support (2-1002)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Yellow Ss Syn Mini Trapper (80029)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- KLEIN TOOLS Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle (44005)
- Case Cutlery Folding & Pocket Knives