Shop All Folding & Pocket Knives
Case Cutlery
Knife, Rough Black Synthetic Trapper
Mfr # 18221
Zoro # G001016427
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Blade Material Stainless Steel
- Blade Length 4.13 in
Product Information
- Brand Case Cutlery
- MFR # 18221
- Zoro # G001016427
- UPC # 21205182216
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4.13 in |
Width | 1 in |
Overall Length | 7.4 in |
Depth | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Synthetic |
Handle Color | Black |
Weight | 4 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3x0.5 (C65724)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- DEWALT 29 PC BLACK OXIDE SET (DWA1189)
- CASE CUTLERY Knife, Rough Black Syn Med Stockman (18222)
- CASE CUTLERY Knife, 5" Leather Hunter (316-5 Ss) W/Sh (00381)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Black Rush Smooth Hardwood Composite Fixed Blade (66661)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- Case Cutlery Knives, Cutters & Snips