Shop All Folding & Pocket Knives
Case Cutlery
Knife, Patriot Kirinite Trapper
Mfr # 11200
Zoro # G701016413
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Spey
- Overall Width 1 in
- Blade Material Stainless Steel
Product Information
- Brand Case Cutlery
- MFR # 11200
- Zoro # G701016413
- UPC # 21205112008
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Overall Width | 1 in |
Blade Length | 4.13 in |
Depth | 1 in |
Overall Length | 7.4 in |
Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Multi |
Handle Material | Synthetic |
Weight | 4 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Chisel Fatmax 3/4X12 in. (16-329)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5030H)
- GREENLEE Punch 04608 (04608)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Smooth Antique Bone Large Stockman (58204)
- CASE CUTLERY Knife, Pw Old Red Bone Trapper (00783)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- KERSHAW KNIFE PAYOUT (KER2075)
- Case Cutlery Folding & Pocket Knives