Shop All Folding & Pocket Knives
Case Cutlery
Knife, Nat Bone Golfer'S Tool
Mfr # 27610
Zoro # G101016471
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Divot
- Blade Length 3.5 in
- Blade Material Stainless Steel
Product Information
- Brand Case Cutlery
- MFR # 27610
- Zoro # G101016471
- UPC # 21205276106
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.5 in |
Overall Length | 6.2 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Divot |
Blade Material | Stainless Steel |
Locking Blade | No |
Includes | Jewel Box |
Handle Material | Bone |
Handle Color | Natural |
Weight | 2.6 oz |
Description
This Mini Trapper is a part of our gift items collection. Surprise someone special with a gift that’s always well received. Our Case gift sets cover a wide variety of festive themes and are fitting for almost any celebration. Mini Trappers are a smaller version of our Trapper carrying two blades, the Clip blade and the divot repair tool. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The divot repair tool makes this pocket knife a must have on the golf course. This knife is constructed with Case Tru-SharpTM stainless steel which is a special high-carbon steel that helps the blades hold an edge longer than conventional steel. It also offers extraordinary blade strength and corrosion resistance. Comes conveniently packaged in a box. Made in Bradford, PA, USA from domestic and imported materials.
Warning: You must be 18 years of age or older to purchase a knife.
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 6" Heavy Duty Spade Bit (DW1571)
- DEWALT Insert Bit, 1/4In, Spanner, #6, 1In (50 Pack) (DWA1SP6IRB)
- J.W. WINCO GN817-6-9-M12X1.5-CK-NI Indexing Plunger (817-6-9-M12X1.5-CK-NI)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Amber Bone Ss Sod Buster Jr. (00245)
- CASE CUTLERY Knife, Case Black Rush Smooth Hardwood Composite Fixed Blade (66661)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- GERBER Folding Knife, Drop Point, 2-3/8In, Black (06501)
- Case Cutlery Knives, Cutters & Snips