Shop All Folding & Pocket Knives
Case Cutlery
Knife, Genuine Stag Tiny Trapper
Mfr # 05968
Zoro # G201016401
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Wharncliffe
- Blade Length 2.38 in
- Blade Material Stainless Steel
Product Information
- Brand Case Cutlery
- MFR # 05968
- Zoro # G201016401
- UPC # 21205059686
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.38 in |
Overall Width | 1 in |
Depth | 1 in |
Width | 1 in |
Overall Length | 4.23 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Wharncliffe |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Brown |
Handle Material | Stag |
Weight | .9 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125004)
- WILLIAMS Striking Wrench, Hammer, 1 5/8 Inch Opening, 11 Inch OAL (JHWHW-6052)
- STARRETT Double-Jointed Attachment for 711 Series (PT13301)
- WRIGHT TOOL Attachment 1/2" Drive Impact Adaptor w/B (4900)
- CASE CUTLERY Knife, Pw Old Red Bone Trapper (00783)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Black Synthetic Smooth Medium Stockman (00220)
- CASE CUTLERY Knife, 5" Leather Hunter (316-5 Ss) W/Sh (00381)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- Case Cutlery Folding & Pocket Knives