Knife, Case Green & Black Micarta Large Stockman
Mfr # 23476
Zoro # G609939531
Key Features
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Spey
- Blade Length 3.3 in, 2.3 in, 2.2 in
- Blade Material Stainless Steel
Product Information
- Brand Case Cutlery
- MFR # 23476
- Zoro # G609939531
- UPC # 21205234762
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.3 in, 2.3 in, 2.2 in |
Closed Length | 4.25 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Color | Black, Green |
Handle Material | Micarta |
Head Weight | 4.1 oz |
Blade Finish | Scotch-Brite |
Handle Finish | Smooth |
Pattern | Large Stockman |
Description
This Large Stockman is part of the Green and Black Micarta family. Our Canvas Micarta handles are sure to fill the bill in good-looking, versatile everyday carry companions. These beauties sport the Case diamond shield and mirror-polished Tru-Sharp surgical steel blades. The Large Stockman is a traditional three-bladed multi-purpose pocket knife. The Clip and Sheepfoot blade sit on the pocket end while the Spey blade sits on the cap end. The Clip blade is commonly used as a multi-purpose blade and preferred for detail work. The Sheepfoot blade allows for added strength at the point making it great for carving and achieving a clean cut. The Spey blade is commonly used as an all-purpose utility blade.
- •Smooth Black & Green Micarta® handle with Case arrowhead shield
- •Mirror-polished Tru-SharpTM surgical stainless steel Clip, Sheepfoot, and Spey blades
- •Clip blade measures 3.3 in, Sheepfoot measures 2.3 in, Spey blade measures 2.2 in
- •Length: 4.25 inches closed and 4.1 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- LENOX Hacksaw Frame, Mini (20975-975)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15104)
- LENOX HOLE SAW ARBOR 3L 1/2"" (1779802)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Case Black Rush Smooth Hardwood Composite Fixed Blade (66661)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- ERGO CHEF 25 in Chef Gear Compact Folding Knife Black Stainless Steel (EDC5025)
- Case Cutlery Folding & Pocket Knives