Shop All Folding & Pocket Knives
Case Cutlery
Knife, Amber Bone Ss Stockman
Mfr # 00128
Zoro # G501016392
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Edge Straight
- Blade Type Clip, Sheepfoot, Spey
- Blade Length 3.88 in
- Blade Material Stainless Steel
Product Information
- Brand Case Cutlery
- MFR # 00128
- Zoro # G501016392
- UPC # 21205001289
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.88 in |
Overall Length | 6.8 in |
Width | 1 in |
Overall Width | 1 in |
Depth | 1 in |
Details
Item | Folding |
Number of Blades | 3 |
Blade Edge | Straight |
Blade Type | Clip, Sheepfoot, Spey |
Blade Material | Stainless Steel |
Locking Blade | No |
Handle Material | Bone |
Handle Color | Amber |
Weight | 2.8 oz |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Jaw Protectors for 10" Pliers Wrenc, PK3 (86 09 250 V01)
- WILLIAMS 6" L 7/8" Cap. Cast Iron Pipe Wrench Cast Iron, 6" (13516)
- WESTWARD 5-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE8)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- CASE CUTLERY Knife, Yellow Ss Syn Mini Trapper (80029)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- Case Cutlery Folding & Pocket Knives