Shop All Folding & Pocket Knives
Case Cutlery
Knife, 6.5 Bone Stag Folding Hunter
Mfr # 03574
Zoro # G901016442
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 2
- Blade Edge Straight
- Blade Type Clip, Skinner
- Blade Length 5.25 in
- Blade Material Stainless Steel
Product Information
- Brand Case Cutlery
- MFR # 03574
- Zoro # G901016442
- UPC # 21205035741
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 5.25 in |
Overall Length | 9.35 in |
Depth | 1 in |
Width | 1 in |
Overall Width | 1 in |
Details
Item | Folding |
Number of Blades | 2 |
Blade Edge | Straight |
Blade Type | Clip, Skinner |
Blade Material | Stainless Steel |
Locking Blade | No |
Includes | Leather Sheath |
Handle Material | 6.5 BoneStag |
Handle Color | Brown |
Weight | 7.5 oz |
Description
Do anything with one hand behind your back. This Mid-Folding Hunter makes short work of anything that requires ease of carry, quick deployment and superb one-handed control. Apply pressure to the thumb stud and our patented Kickstart® assisted opening technology springs this knife into action. Cutting, slicing, carving, chopping and paring are light work for this popular knife made better. The knife is constructed with Case Tru-SharpTM stainless steel, a special high-carbon steel that helps the blade hold an edge longer than conventional steel and offers extraordinary blade strength and corrosion resistance. The handle is Case 6.5 Bonestag. Made to look beautifully worn, this genuine bone handle's honey and amber tones are accented with a special jigging and hand-flamed to look and feel like stag antler. Complete with a 2 7/8 inch Clip blade with thumb stud and pocket clip, this knife will be a trusted companion for camping, fishing and tackling those everyday tasks with ease. Comes conveniently packaged in a box. Made in Bradford, PA, USA from domestic and imported materials.
Warning: You must be 18 years of age or older to purchase a knife.
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Walkmaker Brick Bond (692133)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 1-1/2 (3402)
- RIDGID Drain Cleaning Cable (62295)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- CASE CUTLERY Knife, Yellow Ss Syn Mini Trapper (80029)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- CASE CUTLERY Knife, Yellow Ss Syn Medium Stockman (80035)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- KAI U.S.A. LTD. KERSHAW Knife Misdirect (1365)
- Case Cutlery Knives, Cutters & Snips