Shop All Folding & Pocket Knives
Case
00 Folding Pocket Knife, 214 in L Blade, TruSharp Surgical Stainless Steel Blade, 1Blade
Mfr # 253
Zoro # G007464635
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Case
- MFR # 253
- Zoro # G007464635
- UPC # 21205002538
- Country of Origin United States
- Category Folding & Pocket Knives
Description
Constructed with a locking blade, this knife is a blend of a fixed blade knife and a traditional pocket folder The locking mechanism locks the blade when opening blade all the way Push the tumbler located at the top of the handle to release the locking mechanism and close the knife This pocket knife features a locking drop point blade and a convenient lanyard hole at the bottom of the handle The drop point blade is commonly used as a general work knife and can be used for tasks such as cutting and carving This blade is very strong and versatile The slim design allows for an easy fit in a pocket or purse This knife is constructed with CASE TruSharp stainless steel which is a special highcarbon steel that helps the blades hold an edge longer than conventional steel It also offers extraordinary blade strength and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Monti Bristle Blaster® Assembly - Pneumatic (10MTSP656BMCN)
- REMCO Hygienic Tool Hanger, Orange (06157)
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- CASE Slimline Trapper Brown Stainless Steel 7.25" Pocket Knife (135)
- CASE Peanut Red Stainless Steel Pocket Knife (781)
- CASE Mini Trapper Yellow Chrome Vanadium Pocket Knife (029)
- CASE Stockman Amber Stainless Steel Pocket Knife (00128)
- CASE 0 Sheath, Leather, For All Medium Size Folding Knives (9026)
- CASE Stockman 3-Blade 3-5/8 In. Pocket Knife (079)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- Case Knives, Cutters & Snips