Shop All Folding & Pocket Knives
Case
0 Folding Pocket Knife, 21 in Clip, 153 in Pen L Blade, Chrome Vanadium Steel Blade, 2Blade
Mfr # 30
Zoro # G007375238
Sold in multiples of 5 for $309.95
$309.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Case
- MFR # 30
- Zoro # G007375238
- UPC # 21205000305
- Country of Origin United States
- Category Folding & Pocket Knives
Description
The distinctive yellow handle brightens this family while maintaining its toughness, making it one of the most beloved in the CASE line Peanut knives get their name due to their small petite size, fitting discretely and conveniently in a pocket This durable folding knife two fulllength blades, the clip blade and the pen blade The clip blade is commonly used as a multipurpose blade and preferred for detail work while the pen blade is great for light work This knife is constructed with our chrome vanadium CV steel Some knife lovers will settle for nothing less than chrome vanadium blades, since this special formula of alloyed steel is the original CASE blade steel CASE chrome vanadium blades are known for their edgeholding ability and easy resharpening However, they are less resistant to rusting, pitting and discoloration than stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WRENCH RTCHTNG 4PC ADAPTER SET (POJHA4S)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/2x1/2x1x4-1/8 (C41216)
- DRILLCO 9/16, Annular Cutters, 1.3/8" Depth of Cut, Carbide Tipped (91CT136)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- CASE Stockman 3-Blade 3-5/8 In. Pocket Knife (079)
- CASE Peanut Red Stainless Steel Pocket Knife (781)
- CASE Working Peanut Brown Stainless Steel 2.88" Pocket Knife (046)
- CASE Slimline Trapper Brown Stainless Steel 7.25" Pocket Knife (135)
- CASE Stockman Amber Stainless Steel Pocket Knife (00128)
- CASE Knife Pocket Single Blade 3 In (00792)
- SMITHS 3-In-1 Sharpening System (CCD4)
- Case Knives, Cutters & Snips