Shop All Multi-Purpose Wipes
Cascades Pro
Towels & Wipes, White, Cellulose; Latex Free Binder, 900 Wipes, 12" x 13", 900 PK
Mfr # W310
Zoro # G4581690
product price: $88.45
/pk 900, $0.10/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 900
- Sheet Size 12" x 13"
- Color White
- Material Cellulose; Latex Free Binder
- Application General Purpose
Product Information
- Brand Cascades Pro
- MFR # W310
- Zoro # G4581690
- UPC # 67220693108
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12" x 13" |
Width | 13" |
Length | 12" |
Details
Number of Sheets | 900 |
Item | Towels & Wipes |
Color | White |
Material | Cellulose; Latex Free Binder |
Application | General Purpose |
Ply | 1 |
Paper Towel Type | Airlaid Wipers |
Net Weight | 13 lbs |
Packaging Type | Carton |
Effective to Remove | Grease; Oil; Water |
Wipes per Container | 900 |
For Use On | Grease; Oil; Water |
Description
Cascades PRO Tuff-Job Airlaid Wipers, Medium, 12 x 13, White, 900/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 36" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade (89480)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ7)
- SIMPLEHUMAN 58 L Rectangular Step Can, Brushed, Stainless Steel (CW2025)
- TOUGH GUY 3 1/4 in Tip, Black, Plastic (1NFH3)
- CASCADES PRO Towels & Wipes, Blue, Pack, Paper, 2; 168 Wipes, 10.25" x 9.25", 12 PK (W120)
- CASCADES PRO Towels & Wipes, White, Woodpulp/Polyester, 250 Wipes, 14-3/8" x 14", 250 PK (W630)
- CASCADES PRO Tuff-Job Scrim Reinforced Wipers, White, Fiber; Paper; Polyester, 9.75" x 275 ft, 6 PK (CSDW220)
- CASCADES PRO Towels & Wipes, White, Box, Paper, 150 Wipes, 6 PK (W202)
- CASCADES PRO Towels & Wipes, White, Cellulose; Latex Free Binder, 50 Wipes, 12" x 13", 16 PK (W300)
- CASCADES PRO Towels & Wipes, White, Dispenser Box, Cellulose; Synthetic Latex Binder, 1; 100 Wipes, 8 PK (W430)
- PIG PIG PR40 All-Purpose Wipers 900 wipers/case, 75 wipers/box, 12 boxes/case 16" L x 9.5" W, 900PK (WIP231)
- Cascades Pro Multi-Purpose Wipes