Shop All Toilet Paper Dispensers & Holders
Cascades Pro
Tandem Jumbo Double Roll Toilet Paper Di
Mfr # C380
Zoro # G300720155
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Double Roll
- Product Series Doux
- Dispenser Depth 2.83 in
Product Information
- Brand Cascades Pro
- MFR # C380
- Zoro # G300720155
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.83 in |
Dispenser Width | 14.25 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Double Roll |
Product Series | Doux |
Description
Tandem Jumbo Double Roll Toilet Paper Di
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER GALLON, 2PK (RMR141GRTU)
- SPILLTECH Absorbent Pad, 24 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (YPB100M)
- POUR-N-RESTORE Orange Scent Oil Stain Remover 32 oz Liquid (PNR32OZ-06)
- PIG Absorbent Pad, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- CASCADES PRO Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY (CSDC310)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, Plastic (56508)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- KOHLER COMPOSED PIVOTING TOILET PAPER HOLDER (73147-2MB)
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- INTERDESIGN Toilet Tissue Stand Plus (68710)
- Cascades Pro Toilet Paper Dispensers & Holders