Shop All Disposable Napkins
Cascades Pro
Signature Airlaid Dinner Napkins/Guest Hand Towels, 1-Ply, 15 x 16.5, PK1000
Mfr # N695
Zoro # G603666013
original price:
$169.04
21% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Color White
- Napkin Fold Type Dinner
- Pack Count Includes 1000 napkins
- Width 15"
Product Information
- Brand Cascades Pro
- MFR # N695
- Zoro # G603666013
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 15" |
Length | 16.5" |
Details
Item | Napkins |
Napkin Color | White |
Color | White |
Napkin Fold Type | Dinner |
Pack Count | Includes 1000 napkins |
Material | Airlaid |
Ply | 1 |
Description
Combine strength and softness for high-end restaurateurs that seek an alternative to linen napkins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Chipotle Pineapple Syrup 1 Liter Bottle, PK4 (M-FR123F)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk1000 (DIX FH207)
- ROBOT COUPE R301C Power Cord Us (503477)
- FAMILY CHOICE Assorted Gummy Bears 8 oz (1368)
- CASCADES PRO Perform Interfold Napkins, 1-Ply, 6 1/2 x 4 1/4, White, PK6016 (T410)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- CASCADES PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000 (N055)
- CASCADES PRO Napkin, Tandem, T400 32PK (CSDT400)
- KARAT 9 in x 9 in White Beverage Napkins, PK4000 (KN-B99-1W)
- ZORO SELECT Disp Din Nap, 3 3/4 in x 4 1/4 in, PK3000 (BWK8321)
- MORCON PAPER Dispenser Napkins, Interfolded, 2-Ply, 6 1/2 x 8 1/4, Kraft, PK6000 (5000VN)
- Cascades Pro Disposable Napkins