Shop All Disposable Napkins
Cascades Pro
Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000
Mfr # N055
Zoro # G4588532
original price:
$85.20
15% off
new price: $72.35
/pk 3000, $0.02/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Napkin Fold Type Dinner
- Napkin Style Dinner
- Length 15.5"
- Material Recycled Fibers
Product Information
- Brand Cascades Pro
- MFR # N055
- Zoro # G4588532
- UPC # 10067220670557
- Country of Origin Canada
- Category Disposable Napkins
Dimensions
Length | 15.5" |
Width | 16" |
Folded Depth | 4.1" |
Folded Width | 8" |
Details
Item | Napkins |
Color | Natural |
Napkin Fold Type | Dinner |
Napkin Style | Dinner |
Material | Recycled Fibers |
Ply | 1 |
Pack Count | 250 |
Features | 1/8 Fold |
Description
Cascades PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, 250/Pack, 12 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Capacitor, 63Vdc , 4700Mf, 165Deg C (SK1427305)
- WHIRLPOOL Stove Oven Indicator Light (W10114344)
- AMERICAN METALCRAFT Dough Docker, 5 In. (DD5704)
- VULCAN HART Pilot Assembly - Left (944360-L000A)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- CASCADES PRO Napkin, Tandem, T400 32PK (CSDT400)
- CASCADES PRO Perform Interfold Napkins, 1-Ply, 6 1/2 x 4 1/4, White, PK6016 (T410)
- SCA TISSUE NORTH AMERICA SCA Tork Universal Beverage Napkins (B1141A)
- BOUNTY Napkins, Everyday, 100PK (PGC34884)
- TOUCH OF COLOR 4" x 8" Navy Blue Dinner Napkins 600 PK (671137B)
- CREATIVE CONVERTING 323385 Pumpkin Spice Orange 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4PU)
- Cascades Pro Disposable Napkins