Shop All Disposable Napkins
Cascades Pro
Select Dinner Napkins, 1-Ply, 15" x 15", White, PK1000
Mfr # N692
Zoro # G4586545
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Dinner
- Napkin Style Dinner
- Material Paper
- Length 15"
Product Information
- Brand Cascades Pro
- MFR # N692
- Zoro # G4586545
- UPC # 67220676927
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 15" |
Width | 15" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Dinner |
Napkin Style | Dinner |
Material | Paper |
Pack Count | 1000 |
Ply | 1 |
Description
Cascades PRO Select Dinner Napkins, 1-Ply, 15" x 15", White, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey Restaurant Basics 22 oz. Cooler, PK24 (15722)
- MERCER CUTLERY Bread Knife, 8 In (M20508)
- SWING-A-WAY Extra Easy Can Opener (6090)
- GRINDMASTER CECILWARE Filter Paper 2 Gal 14X 6 500 (ABB2.0WP)
- CASCADES PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000 (N055)
- CASCADES PRO Napkin, Tandem, T400 32PK (CSDT400)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- CASCADES PRO Perform Interfold Napkins, 1-Ply, 6 1/2 x 4 1/4, White, PK6016 (T410)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856796)
- GENUINE JOE Quad-Fold Sqr Beverage Na, PKins, PK4000 (GJO11252)
- FASHNPOINT 15.5" x 15.5" FashnPoint White Dinner Napkins Flat Pack PK 750 PK (FP1300)
- Cascades Pro Disposable Napkins