Shop All Disposable Napkins
Cascades Pro
Perform Interfold Napkins, 1-Ply, 6 1/2 x 4 1/4, White, PK6016
Mfr # T410
Zoro # G4591089
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type ServOne™ Interfold Dispenser Napkins
- Napkin Style ServOne Interfold Dispenser Napkins
- Depth 8.5"
- Length 8.5"
Product Information
- Brand Cascades Pro
- MFR # T410
- Zoro # G4591089
- UPC # 10067220604101
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Depth | 8.5" |
Length | 8.5" |
Width | 12.63" |
Folded Width | 6.5" |
Folded Depth | 4.25" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | ServOne™ Interfold Dispenser Napkins |
Napkin Style | ServOne Interfold Dispenser Napkins |
Features | Twin Pack |
For Use With | Cascades ServOne™ Napkin Dispensers 2568, 2575 |
Standards | UL Certified |
Material | Paper |
Weight | 21 lbs |
Pack Count | 6016 |
Ply | 1 |
Description
Cascades PRO Perform Interfold Napkins, 1-Ply, 6 1/2 x 4 1/4, White, 376/PK, 6016/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOONPIE Moonpie Banana Double Decker Marshmallow Sandwich 2.75 oz., PK81 (81003)
- VULCAN HART Knob (960644)
- HOSHIZAKI Water Valve (4A5251-06)
- SUNBERRY FARMS Orange Juice 100% 33.8 fl. oz., PK12 (004006-1)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- CASCADES PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000 (N055)
- CASCADES PRO Napkin, Tandem, T400 32PK (CSDT400)
- CREATIVE CONVERTING 58177B Hot Magenta Pink 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4RS)
- KARAT 15 in x 17 in 2-Ply Dinner Napkin, PK3000 (KN-D1517-2W)
- SEVENTH GENERATION Seventh Generation Napkins, White, PK12 (SEV 13713)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856796)
- Cascades Pro Disposable Napkins