Shop All Paper Towels
Cascades Pro
Multifold Paper Towels, 1 Ply, 1 Sheets, White, 16 PK
Mfr # H124
Zoro # G503665963
product price: $41.49
/pk 16, $2.59/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Width 9 in
- Sheet Length 9.45 in
- Sheet Size 9 in x 9.45 in
Product Information
- Brand Cascades Pro
- MFR # H124
- Zoro # G503665963
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Length | 9.45 in |
Sheet Size | 9 in x 9.45 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Number of Sheets | 1 |
Ply | 1 |
Container Type | Carton |
Material | Paper |
Application | Hand Washing |
Applicable Material | Fiber |
Scent | Unscented |
Dirt Types | Contamination; Waste |
Description
Cascades PRO Select multifold paper towels offer quality and affordability, while remaining an economical choice for small spaces in restroom facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- ZEP Absorbent Pad, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene (229401)
- OIL EATER Cleaner/Degreaser, 2.7 Oz Bottle, Liquid (AOD0435430B)
- VIKAN VIKAN Green 28" Floor Squeegee (71702)
- CASCADES PRO Select Hardwound Roll Towels, 1-Ply, 7.88 in. x 350 ft, Natural, 12PK (H035)
- CASCADES PRO Multifold Paper Towels, White, 16 PK (H170)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 70 Sheets, 11", White, 30 PK (K070)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- CASCADES PRO Select Roll Paper Towels, 2-Ply, 7.8 in. x 416 ft, White, 500/Roll, 6PK (H140)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural, 12 PK (K251)
- KIMBERLY-CLARK PROFESSIONAL Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- Cascades Pro Paper Towels