Shop All Toilet Paper
Cascades Pro
Bathroom Tissue, White, 48 PK
Mfr # CSDB340
Zoro # G601845755
original price:
$45.75
5% off
new price: $43.29
/pk 48, $0.90/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Color White
- Sheet Size 4" x 3.50"
- Features Individually Wrapped; Soft; Strong
Product Information
- Brand Cascades Pro
- MFR # CSDB340
- Zoro # G601845755
- UPC # 67220613403
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 3.50" |
Details
Item | Perform Standard Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Individually Wrapped; Soft; Strong |
Description
Two-ply bathroom tissue features a soft, strong design to provide the performance and quality you can rely on for all of your restroom needs. Each roll is individually wrapped to protect from dust and debris when stored. Tissue is perfect for retail shops, industrial facilities, schools, foodservice venues and more. Bathroom tissue is designed for use in standard toilet roll dispensers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- MI-T-M Motor, 1.6 HP (2-0189)
- GOO GONE Citrus Adhesive Remover, 1 gal. Jug, Unscented (2085)
- SPRAYWAY SPRAYWAY 20 oz. Aerosol Can, Contact Cleaner (SW293)
- CASCADES PRO Standard, 1 Ply, 1210 Sheets, White, 80 PK (B150)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- CASCADES PRO Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3 in. x 750 ft, 12PK (B230)
- CASCADES PRO Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (B140)
- CASCADES PRO Select Standard Bath Tissue, 2-Ply, White, 500 Sheets/Roll, 80PK (B211)
- CASCADES PRO White 2-Ply Jumbo Toilet Paper Roll, PK6 (T320)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply Individually wrapped rolls, 550 Sheets/Roll, 80 Rolls (04460)
- Cascades Pro Toilet Paper