Shop All Toilet Paper
Cascades Pro
Bathroom Tissue, Mocha, 80 PK
Mfr # CSDB400
Zoro # G801839349
product price: $68.99
/pk 80, $0.86/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Color Mocha
- Sheet Size 4.25" x 4"
- Features Strong; Absorbent
Product Information
- Brand Cascades Pro
- MFR # CSDB400
- Zoro # G801839349
- UPC # 67220614004
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Sheet Size | 4.25" x 4" |
Details
Item | PRO Perform Standard Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | Mocha |
Features | Strong; Absorbent |
Description
Two-ply bathroom tissue features an environmentally friendly design that's made with a high percentage of post-consumer material to provide a sustainable choice for your employees and guests. Strong, absorbent material offers reliable performance to minimize wasteful use. Each roll is individually wrapped to protect from dust and debris when stored. Tissue is perfect for retail shops, industrial facilities, schools, foodservice venues and more. Bathroom tissue is designed for use in standard toilet roll dispensers (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Gleme Glass Cleaner, 20oz, 12PK (CL050)
- VERTREL Cleaner/Degreaser, 5 Gal Drum, Liquid (VERTREL MCA)
- GREEN EARTH Floor Cleaner, Foaming, 1/2 Gal (2 Liter), , Yellow, PK 4 (BET5364700)
- KARI-OUT Fresh Nap Moist Towelettes, Individually Wrapped, 7 x 5, Citrus Scent, 1000PK (6700305)
- CASCADES PRO Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (B140)
- CASCADES PRO Standard, 1 Ply, 1210 Sheets, White, 80 PK (B150)
- CASCADES PRO Select Standard Bath Tissue, 2-Ply, White, 500 Sheets/Roll, 80PK (B211)
- CASCADES PRO 2 Ply, 500/Roll Sheets, White, 96 PK (B040)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- CASCADES PRO Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3 in. x 750 ft, 12PK (B230)
- SCOTT Toilet Paper 80 Rolls 550 sheet 4.1 in. (04460-50)
- Cascades Pro Toilet Paper