Shop All Dishwashing Detergents
This Product is Discontinued
Cascade
Dishwasher Gel with Dawn, Lemon, 120 oz Bottle, PK4 (Discontinued)
Mfr # 28193
Zoro # G6075369
This Product is Discontinued
Key Features
- Cleaner Form Gel
- Cleaner Container Type Bottle
- Fragrance Lemon
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
- Cleaner Container Size 120 oz
Product Information
- Brand Cascade
- MFR # 28193
- Zoro # G6075369
- UPC # 10037000281938
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 120 oz |
Size | 120 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Gel |
Cleaner Container Type | Bottle |
Fragrance | Lemon |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Net Weight | 32.25 lbs |
Application | Automatic Dishwasher Detergent |
Form | Gel |
Container Type | Bottle |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Standards | Kosher Certified |
Description
CascadeĀ® Dishwasher Gel with Dawn, Lemon, 120 oz Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.