Shop All Dishwashing Detergents
Cascade
Automatic Dishwasher Powder, Fresh Scent, 75 oz Box
Mfr # 84887011
Zoro # G6102282
original price:
$14.99
16% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Box
- Fragrance Fresh
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
- Cleaner Container Size 75 oz
Product Information
- Brand Cascade
- MFR # 84887011
- Zoro # G6102282
- UPC # 37000595359
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 75 oz |
Size | 75 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Fragrance | Fresh |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Form | Powder |
Container Type | Box |
Standards | Kosher Certified |
Application | Automatic Dishwasher Detergent |
Effective to Remove | Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil |
Net Weight | 5.072 lbs |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Description
Cascade® Automatic Dishwasher Powder, Fresh Scent, 75 oz Box
- •For under-counter dishwashers and cabinet-type automatic utensil washers.
- •Dishwasher detergent rinses away residue, leaves dishes sparkling and clean.
- •Our Shine Shield formula provides excellent shine for your dishes and glasses.
- •Phosphate free dishwasher detergent.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Oil Based Air Freshener Dispenser, PK5 (305854)
- UNGER UNGER Black Resin Replacement (HPB06)
- SAFCO Onyx Mesh Wall Racks, 2Hook, Steel (6401BL)
- LEISURE TIME Enzyme Liquid Scum Gone 32 oz (SGQ)
- CASCADE Complete ActionPacs, Fresh Scent, PK63, 63PK (97720)
- CASCADE Dishwasher Detergent, ActionPacs, Original, WE/GN, PK 125 (PGC80675CT)
- CASCADE Cascade Action Pacs Platinum Fresh Scent 8.3 oz., PK5 (97708)
- CASCADE ACTIONPAC, 25PK (80374562)
- CASCADE Liquid Dishwashing Detergent, 45 oz., PK9 (28193)
- CASCADE Platinum 16 Oz. Dishwasher Rinse Aid and Drying Agent (89646)
- PROCTER & GAMBLE Cascade 60OZ Detergent (95788)
- Cascade Dishwashing Detergents