Shop All Dishwashing Detergents
Cascade
ActionPacs, Fresh Scent, 22.5 oz Tub, PK258
Mfr # 98208
Zoro # G6073101
product price: $151.99
/pk 258, $0.59/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder/Gel
- Cleaner Container Type Tub
- Fragrance Fresh
- Primary Chemical Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Product Information
- Brand Cascade
- MFR # 98208
- Zoro # G6073101
- UPC # 10037000982088
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 22.5 oz |
Size | 22.5 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder/Gel |
Cleaner Container Type | Tub |
Fragrance | Fresh |
Primary Chemical | Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Application | Automatic Dishwasher Detergent |
Container Type | Tub |
Form | Powder/Gel |
Contains | 43 |
Includes | Includes six tubs of 43 pacs each |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Standards | Kosher Certified |
Net Weight | 14.68 lbs |
Features | Complete® ActionPacs®—Needs no pre-wash. |
Description
Cascade® ActionPacs, Fresh Scent, 22.5 oz Tub, 43/Tub, 6 Tubs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial 24" Dust Mop Refill - 923 (923)
- FAULTLESS Hot Iron Cleaner 0.17 oz Liquid (40105)
- GEORGIA-PACIFIC Paper Towel Disp, Motion Activated, 59450A (59450A)
- WEIMAN Foam Glass Cleaner, Unscented, Aerosol Can, 6 PK (10CT)
- CASCADE ActionPacs, Fresh Scent, 22.5 oz Tub, PK43 (98208PK)
- CASCADE ACTIONPAC, 25PK (80374562)
- CASCADE Professional 1 Gal. Closed-Loop All-Temp Fast Dry Rinse Aid Dishwasher Liquid Concentrate Detergent (003700071186)
- CASCADE ActionPacs, Fresh Scent, 34.5 oz, PK186 (97726)
- CASCADE Dishwashing Detergent, 75 oz., Fresh, PK7 (59535)
- CASCADE DETERGENT, APACS, PLAT, 21PK (91828)
- GENUINE JOE Premium Dish Detergent, 1Gal (128 Fl Oz) (GJO99678)
- Cascade Dishwashing Detergents