Shop All Dishwashing Detergents
Cascade
ActionPacs, Fresh Scent, 13.5 oz Bag, PK125
Mfr # 80675
Zoro # G6078525
product price: $42.89
/pk 125, $0.34/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder/Gel
- Cleaner Container Type Bag
- Fragrance Fresh
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
- Cleaner Container Size 13.5 oz
Product Information
- Brand Cascade
- MFR # 80675
- Zoro # G6078525
- UPC # 10037000806759
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 13.5 oz |
Size | 13.5 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder/Gel |
Cleaner Container Type | Bag |
Fragrance | Fresh |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Container Type | Bag |
Contains | 25 |
Form | Powder/Gel |
Application | Automatic Dishwasher Detergent |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Includes | Includes five bags of 25 pods each |
Net Weight | 5.73 lbs |
Features | ActionPacs®—Leaves dishes virtually spotless. |
Description
Cascade® ActionPacs, Fresh Scent, 13.5 oz Bag, 25/Pack, 5 Packs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Gordon Brush 33Nd-003 3 Row Nylon Scratch Brush And Nylon Fill Case of 12 (33ND-003)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- ZEP Mold and Mildew Stain Remover 1 gal (ZUMILDEW128)
- PREPWERX Squeegee Kit - Head 8in & Handle 20in (133-23208)
- CASCADE Complete ActionPacs, Fresh Scent, PK63, 63PK (97720)
- CASCADE ActionPacs, Fresh Scent, 22.5 oz Tub, PK258 (98208)
- CASCADE Automatic Dishwasher Powder, PK7 (PGC 59535)
- CASCADE Complete Fresh Scent Powder Dishwasher Detergent 60 oz (3700095788)
- CASCADE ActionPacs, Fresh Scent, PK85, 85PK (18629)
- CASCADE DISHWASHER POD FRSH 28PK (80374826)
- LEMI SHINE Lemon Scent Powder Dishwasher/Disposal Cleaner 1.76 oz (030217010)
- Cascade Dishwashing Detergents