Shop All Ceiling Fans
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 59359
Zoro # G6889272
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Aged Steel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Product Information
- Brand Casablanca
- MFR # 59359
- Zoro # G6889272
- UPC # 049694593597
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 56 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Aged Steel |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Item | Indoor/Outdoor Ceiling Fan |
Indoor/Outdoor | Indoor, Outdoor |
Includes | Fan/Light Universal Wall Control & 6" Downrod |
Blade Finish | Oak |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 4454 cfm |
Control | Universal Wall Control |
Series | Caneel Bay |
Light Kit | Yes |
Description
Ceiling Fan,Caneel Bay 56 In.,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Manual Reset Limit Control ler (HLC2702)
- JB INDUSTRIES Cartridge with Rings and Cover Seal (PR-304)
- GLOBAL INDUSTRIAL Electric Garage Unit Heater, 5000 Watt 240V-208V With Thermostat Gray, Wall Ceiling Mount (653577)
- DECOR GRATES Floor Register, 3.5 X 11.5, Lacquered Natural, Cherry Wood (WLC210-N)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Remote Receiver, Fan Control (99199)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- MODERN FORMS Axis 3-Blade Smart Ceiling Fan 52in Bronze with 3000K LED Light Kit and Remote Control (FR-W1803-52L)
- Casablanca Ceiling Fans & Accessories