Shop All Ceiling Fan Light Covers and Globes
Casablanca
Glass Bowl, Tropical Leaf, Toffee
Mfr # 99063
Zoro # G6890182
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 14.7"
- Height 7"
- Width 14.6"
- Finish Toffee
Product Information
- Brand Casablanca
- MFR # 99063
- Zoro # G6890182
- UPC # 743928990632
- Country of Origin China
- Category Ceiling Fan Light Covers and Globes
Dimensions
Depth | 14.7" |
Height | 7" |
Width | 14.6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Glass Bowl, Tropical Leaf |
Finish | Toffee |
Description
Tropical Leaf Glass Bowl,Toffee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16242.8 4PK)
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-W)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- CASABLANCA Standard Shape Glass Bowl, Tea Stain (99058)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- HUNTER Linen Glass Bowl Kit, New Bronze (99160)
- HUNTER 2 1/4IN Accessory Glass -Swirled Marble (99037)
- HUNTER Fitter Glass, Tea Stain (99043)
- HUNTER Fitter Glass, Cased White (99042)
- Casablanca Ceiling Fans & Accessories