Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59504
Zoro # G6888207
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Nickel
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Product Information
- Brand Casablanca
- MFR # 59504
- Zoro # G6888207
- UPC # 743928595042
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Nickel |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Includes | Full Function In-Wall Control & 7" Downrod |
Blade Finish | Burnt Walnut |
Air Flow | 6709 cfm |
Series | Tribeca |
Light Kit | No |
Control | Pull Chain |
Description
Ceiling Fan,Tribeca,60 In.,Nickl,Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- THE OUTDOOR PLUS Low Voltage Electronic Ignition - 12V - Mini Capacity - Replacement Only (TOP-500EIS-100-12-H)
- AAF FLANDERS 14x14x1 FBG Furn Filter (10055.011414)
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-WH)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55035)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Downrod, Pewter Revival, 36" (99345)
- PROGRESS LIGHTING Vast, 72", 16W LED, 8 Blade Fan (P2550-0930K)
- Casablanca Ceiling Fans