Shop All Ceiling Fans
Casablanca
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 55067
Zoro # G6888633
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Product Information
- Brand Casablanca
- MFR # 55067
- Zoro # G6888633
- UPC # 049694550675
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 54 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Nickel |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Indoor/Outdoor | Indoor |
Item | Decorative Ceiling Fan |
Blade Finish | Eastern Walnut / River Timber |
Includes | Universal Wall Control, 3" & 2" Downrods |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 4195 cfm |
Series | Panama |
Control | Wall |
Light Kit | No |
Description
Ceiling Fan,Panama,54 In.,Nickel,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN Limit Switch, 140 deg.- 240 deg. F (510-312-250)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- ERIE Valve 3 Way, 24V, 1/2in NPT (VT3223G13A020)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55035)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- CASABLANCA Remote Receiver, Fan Control (99199)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Bright White (51463-40)
- Casablanca Ceiling Fans