Shop All General Purpose Gloves
Casabella
Casabella 6594030 Unisex Indoor & Outdoor Latex Cleaning Gloves; Blue - Medium
Mfr # 6594030
Zoro # G903849635
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Casabella
- MFR # 6594030
- Zoro # G903849635
- UPC # 28484461025
- Country of Origin Unknown
- Category General Purpose Gloves
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Gender: Unisex
- Indoor or Outdoor: Indoor/Outdoor
- Material: Latex
- Style: Cleaning
- Type: Gloves
- Color: Blue
- Size: Medium
- Leather Palm: No
- Machine Washable: No
- Insulated: Yes
- Breathable: Yes
- Cut Resistant: No
- Reinforced Palm: No
- Nonslip Grip: Yes
- Knuckle Strap Protection: No
- Water Resistant: Yes
- Heat Resistant: No
- ANSI Certified: No
- Lined: Yes
- Country of Origin: Taiwan
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Gate Closed Sign, D565PB (D565PB)
- NMC Valve Lockout 5 - 6 1/2 (VL06R)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- CASABELLA Cln Glove Ltx M Pnk (8546050)
- CASABELLA Cln Glove Ltx S Pnk (8546040)
- CASABELLA Cln Glove Ltx L Pnk (8546060)
- CASABELLA Waterblock Glove Med Blu (8546102)
- CASABELLA Waterblock Glove Lrg Blu (8546104)
- MAGID KnitMaster 893NF Fingerless Standard Weight Machine Knit Gloves Womens, 12PK (893C-NF)
- STRONG SUIT Q Series Pink Camo 11-XL (41600-XL)
- Casabella Gloves & Hand Protection