Shop All Desk Accessories & Organizers
Carver
Stackable Desk Tray, 15x10x2-1/2, Mahogany
Mfr # CW07223
Zoro # G5236056
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Mahogany
- Material Hardwood
- Height 2.5"
- Depth 15.25"
Product Information
- Brand Carver
- MFR # CW07223
- Zoro # G5236056
- UPC # 018387072237
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2.5" |
Width | 10.25" |
Depth | 15.25" |
For File Size | Legal |
Details
Item | Stackable Desk Tray,15x10x2-1/2,Mahogany |
Number of Compartments | 1 |
Color | Mahogany |
Material | Hardwood |
Load Orientation | Front |
Description
Stackable Desk Tray,15x10x2-1/2,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flame Retardent Paper, 80 lb., 42 In. W (6TWR4)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C746)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (55VG47)
- CARVER Stackable Desk Tray, 10"x12"x5, Mahogany (CW08213)
- SAFCO Onyx Mini Organizer with Three Compartments, Black, 6 x 5 1/4 x 5 1/4 (3250BL)
- BLUE STONE DESIGNS Bluestone Designs W906 Wood Desk Organizer (W906)
- QUARTET Marker Pad, Glass, Dsktop (QRTGDP186D)
- OIC Cubicle Hooks, Standard, 5/PK, Translucent 5PK (OIC30181)
- VARICOLOR Desktop Storag, 4 Drawere Box, Gray/Multi (760427)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- Carver Desk Accessories & Organizers