Shop All Watercraft Tops, Covers & Storage
Carver By Covercraft
Carver Sun-DURA Specialty Boat Cover f/24.5' Walk Around Cuddy Center Console Boats -
Mfr # 90024S-11
Zoro # G708640185
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carver By Covercraft
- MFR # 90024S-11
- Zoro # G708640185
- UPC # 194092549230
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Sun-DURA Specialty Boat Cover for 24.5' Walk Around Cuddy and Center Console Boats - Grey *102 in. Max Beam Width Features Include: Dual-Zippered Entry on both port and starboard side for easy access to and from the boat. Fit-Specific to accommodate VHF antennas, outrigger mounts, GPS and rod holders. Hook Loop Sleeve for VHF antennas. Fit is designed for single engines with bow rails up to 24”. For dual engines, simply order next larger size. Cover comes standard with the following: Self-Adhesive Boat Cover Reinforcement Kit Heavy-Duty Boat Cover Tie Down Kit Rope Ratchet Two Support Poles Easy Installation Instructions *NOTE: Include bow pulpit and engine bracket if applicable in centerline measurement. For dual engines, order the next larger size. Sun-DURA Excellent Quality 100% Solution Dyed Polyester means colors are part of the polyester fiber itself, rather than the dye adhering only to the surface of the fibers. 7oz. marine grade polyester that offers superior resistance to harmful UV rays, fading, mildew, tearing and overall wear-and-tear. Our own unique finish provides exceptional water repellency while maintaining breathability for the health of the boat. Features: Construction - Join seams are folded four-ply. No raw edges Stitching - Double stitch construction for added strength and durability Weather Resistant - Anti-wick thread throughout construction Double Reinforced - Tie-down loops sewn into hem
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Wiper Blade, 16" Sz, Beam, Exact Fit Series (5079274-1)
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- MEGUIARS AUTOMOTIVE Show Car Glaze - 16 oz. (M0716)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- SERENELIFE 4 Bow Bimini Top, SLBT484B (SLBT484B)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model A, Tan (20-083-082401-00)
- CARVER Carver 61000 Boat Cover Tie Down Kit (61000)
- CLASSIC ACCESSORIES Center Console Cover, Small, Blue Stellex (20-218-020501-00)
- SEA-DOG Sea-Dog 276160-1 Chrome Zinc Top Slide - 7/8" (276160-1)
- SEACHOICE Life Jacket Bag (Holds 6), 20" L x 18" W x 12" H (Holds 6) (44990)
- PYLE Jet Ski Storage Cover, PCVJS11 (PCVJS11)
- Carver By Covercraft Watercraft Tops, Covers & Storage