Shop All Watercraft Tops, Covers & Storage
Carver By Covercraft
Carver Flex-Fit™ PRO Polyester Size 11 Boat Cover f/V-Hull Center Console Fishing Boats - Grey
Mfr # 79011
Zoro # G409787189
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carver By Covercraft
- MFR # 79011
- Zoro # G409787189
- UPC # 194092269770
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Flex-FitTM PRO Polyester Size 11 Boat Cover for V-Hull Center Console Fishing Boats - Grey. 17FT-19FT Centerline Length 102in Max Beam Width Available in 10 sizes that fit practically all 14 – 23 foot boats. Economically priced, our Flex-FitTM PRO universal cover is an excellent choice for storage and trailering. Our Flex-FitTM PRO boat covers feature a strong and durable 1/4′′ shock cord encased into the hem for a snug fit. One tie-down kit is included for quick and easy tie-down. Mesh Storage bag is included.Poly-Flex II - Economically-priced 5.3 oz. Solution-Dyed Marine Polyester with urethane coating. Lightweight and strong. Good resistance to tearing. Durable water repellency, UV and mildew resistant finish. Breathable to help allow interior moisture to escape. Boat Types: V-Hull Center Console Fishing Boats w/ High Bow Rails . V-Hull Center Console Fishing Boats w/ Shallow Draft Hull. Bay Style Center Console Fishing Boats w/ Shallow Draft Hull. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Volvo 240360 Starter (WX-YCHR-7)
- WESTWARD Lug, 2 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY94)
- KEN-TOOL Impact Separator, 36 1/2 In. (T39B)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model B, Tan (20-084-092401-00)
- CLASSIC ACCESSORIES StormPro Heavy Duty Outboard Ski-Boat Cover, 17 ft 6 in - 18 ft 6 in L (20-392-110801-RT)
- CLASSIC ACCESSORIES Stormpro T-Top Boat Cover - Model F, Charcoal (20-309-131001-RT)
- JIF MARINE JIF MARINE FHO Pontoon Caddy (FHO)
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3BK541 (SLBT3BK541)
- ONYX OUTDOOR Commercial Throw Bag 75' (152800-300-075-13)
- PYLE Jet Ski Storage Cover, PCVJS11 (PCVJS11)
- Carver By Covercraft Watercraft Tops, Covers & Storage