Shop All Stamps and Ink Pads
Carters
Felt Stamp Pad, 4 1/4 x 2 3/4, Uninked
Mfr # 21021
Zoro # G6072523
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2 3/4"
- Stamp Ink Color Uninked
- Weight 0.096 lbs
- Standards ACMI AP Non-Toxic Certified
- Width 4 1/4"
Product Information
- Brand Carters
- MFR # 21021
- Zoro # G6072523
- UPC # 71709210212
- Country of Origin Mexico
- Category Stamps and Ink Pads
Dimensions
Size | 2 3/4" |
Width | 4 1/4" |
Pad Size (Depth) | 2.75" |
Pad Size (Width) | 4.25" |
Details
Item | Stamp Pads |
Stamp Ink Color | Uninked |
Weight | 0.096 lbs |
Standards | ACMI AP Non-Toxic Certified |
Features | Un-Inked Felt |
Green Certification or Other Recognition | ACMI AP Non-Toxic Certified |
Stamp Pads Type | Uninked Felt |
Ink Pad Type | Conventional Pad |
Description
Carter's® Felt Stamp Pad, 4 1/4 x 2 3/4, Uninked
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Black Drum Cartridge, 40000 Yield (108R01484)
- REDI-TAG Flag, ReversibleSignHere, Red, PK120 (81054)
- BSC PREFERRED 3 x 5'' - ''Fragile Electronic Equipment'' Fluorescent Yellow Labels (S-6167)
- ANCOR Ancor Heavy-Duty Wire Scissors (703007)
- CARTERS Carter's 21071 Felt Stamp Pad- 4.25w x 2.75d- Red (21071)
- CARTERS Neat-Flo Bottle Inker, 2 oz/59.15 ml, Black (21448)
- CARTERS Pre-Inked Felt Stamp Pad, 4.25 x 2.75, Red (21071)
- CARTERS Foam Stamp Pad, 4 1/4x2 3/4, Black (21381)
- CARTERS Felt Stamp Pad, 4 1/4x2 3/4, Black (21081)
- CARTERS Micropore Stamp Pad, 2-3/4"x4-1/4", Black (7170921281)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- Carters Stamps and Ink Pads