Shop All LED Light Bulbs
Carson Optical
Carson® LF-10 LightFlex„¢ LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base
Mfr # LF-10
Zoro # G902592235
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carson Optical
- MFR # LF-10
- Zoro # G902592235
- UPC # 750668011756
- Country of Origin China
- Category LED Light Bulbs
Description
CARSON® LF-10 LIGHTFLEXTM LED TASK LAMP W/ FLEXIBLE, ADJUSTABLE NECK & MAGNETIC BASE THE PRO SERIES LIGHTFLEX (LF-10) FROM CARSON IS AN INDUSTRIAL GRADE LED LIGHTED TASK LAMP THAT CONTAINS A FULLY ADJUSTABLE GOOSENECK. THE ULTRA-BRIGHT LED LIGHT ILLUMINATES YOUR VIEWING SUBJECT AND ALLOWS USERS TO POINT THE LIGHT WHERE THEY NEED IT MOST. THE LIGHTFLEX IS PERFECT FOR ANY TASK, CRAFT OR HOBBY THAT REQUIRES ADDITIONAL LIGHTING. YOU CAN ATTACH THE LIGHTFLEX TO VARIOUS SURFACES USING EITHER THE INCLUDED TABLE CLAMP OR IT CAN ALSO BE ATTACHED TO METAL SURFACES AS THE BASE OF THE LIGHTFLEX IS MAGNETIC. THE LIGHTFLEX IS POWERED BY 4 AA BATTERIES (NOT INCLUDED) OR BY THE INCLUDED AC/DC ADAPTER. THE LIGHTFLEX IS BACKED BY CARSON'S . FEATURES:
- LED LIGHTED TASK LAMP WITH FLEXIBLE NECK PERFECT FOR ANY HOBBY OR CRAFT THAT REQUIRES ADDITIONAL LIGHTING CAN BE ATTACHED TO METAL SURFACES AS THE BASE OF THE TASK LAMP IS MAGNETIC OR IT CAN ALSO BE ATTACHED TO SURFACES USING THE INCLUDED TABLE CLAMP FULLY ADJUSTABLE NECK ALLOWS USERS TO DIRECT LIGHT IN THE PERFECT VIEWING POSITION DIAMETER OF LED BULB: 1.5 INCHES POWERED BY 4 AA BATTERIES (NOT INCLUDED) OR THE AC/DC ADAPTER (INCLUDED)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Three Watt COB Work light with Hook Single Pack (E061007)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSG-4)
- ILC Replacement For KEYSTONE, KTSBE204846UVS (KTSB-E-2048-46-UV-S)
- ILC Replacement For SATCO S29484 (S29484)
- CARSON OPTICAL Flex Neck Plus LED Book Lights Six LED Bulbs (FL66MU)
- ILC Replacement for Eiko 05742 replacement light bulb lamp (05742 EIKO)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- BULBRITE 6 in. 3000K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK (861491)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 12-Pack (LR34158-12PK)
- HYGRADE 13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish (S8329)
- ILC Replacement for Eiko 31293099976 replacement light bulb lamp (31293099976 EIKO)
- Carson Optical LED Light Bulbs