Shop All Binoculars
Carson
General, Nature Binocular, 8x Magnification, Porro Prism, 379 ft @ 1000 yd Field of View
Mfr # TZ-821
Zoro # G7895006
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General, Nature
- Color Black/Gray
- Magnification 8x
- Field of View 379 ft @ 1000 yd
- For Use With Eyeglass Wearer
Product Information
- Brand Carson
- MFR # TZ-821
- Zoro # G7895006
- UPC # 750668002006
- Country of Origin China
- Category Binoculars
Dimensions
Length (In.) | 4 in |
Width (In.) | 3 5/16 in |
Height (In.) | 2 in |
Height | 2" |
Width | 4" |
Overall Depth | 3.3" |
Details
Item | Binocular |
Type | General, Nature |
Color | Black/Gray |
Magnification | 8x |
Field of View | 379 ft @ 1000 yd |
For Use With | Eyeglass Wearer |
Prism Type | Porro |
Weather Resistant | No |
Construction | Plastic |
Weight | 6.8 oz |
Tripod Mountable | No |
Min. Distance (Ft.) | 14.8 ft |
Optical Lens Coating | Fully Coated |
Includes | Lens Cloth, Neck Strap, Pouch |
Eye Relief | 10.5 mm |
Description
Binocular, General, Nature, Magnification 8X, Field of View 379 ft. @ 1000 yd., Prism Type Porro, Length (In.) 4, Width (In.) 3-5/16, Height (In.) 2, Construction Plastic, Color Black/Gray, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 14.8, Tripod Mountable No, Weather Resistant No, Weight 6.8 oz., Includes Pouch, Neck Strap, Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Compucessory Extension Cord (CCS25146)
- ILB GOLD Medical Battery, Replacement For Cameronsino, Cs-Ges700Md (CS-GES700MD)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.21.4 (DV905132)
- CARSON General, Hunting, Nature Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (TD-050ED)
- CARSON Compact Binocular, 8 x 22 Magnification, BK-7 Prism, 393 ft Field of View @1000 yd Field of View (JD-822)
- CARSON General, Hunting, Nature Binocular, 8x Magnification, Roof Prism, 341 ft @ 1000 yd Field of View (TD-842)
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- CARSON AdventurePak Binocular Compass Flashlight Whistle Thermometer (HU401)
- CARSON General, Hunting, Nature Monocular, 10x Magnification, Roof Prism, 314 ft @ 1000 yd Field of View (TD-042ED)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- Carson Binoculars