Shop All Books
Carson Dellosa
In a Flash - Animal Life Cycles
Mfr # 109567
Zoro # G405969619
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5-8 years
- Subject Animal Life Cycles
- Material Flash drive/plastic
- Recommended Grade Grade K-2
Product Information
- Brand Carson Dellosa
- MFR # 109567
- Zoro # G405969619
- UPC # 44222294441
- Country of Origin China
- Category Books
Details
Color | Multi |
Recommended Age | 5-8 years |
Subject | Animal Life Cycles |
Material | Flash drive/plastic |
Recommended Grade | Grade K-2 |
Includes | 1 Flash Drive |
Description
Are you in the process of lesson planning? What if everything you need to teach essential topics was conveniently packaged into one central device? Well, look no further! In a Flash: Animal Life Cycles is a complete unit on a flash drive and includes standards-based lessons, labs, a journal, practice activities, games, and more—in convenient formats. This instant solution helps busy teachers teach the basics through the life cycles of a human, butterfly, frog, sea turtle, and penguin. This helpful resource includes two ebooks (Animal Cycle, Life Cycle of a Monarch Butterfly) and 225 total pages comprised of:
• Unit overview
• 6 comprehensive lessons with related centers
• Observation journal
• Interactive notebook & lapbook templates
• 13 vocabulary posters
• 10 practice games & activities
• STEM challenge with recording sheets
• Craftivity
• 5 life cycle charts
The In a Flash units were designed by teachers who know there is never enough time to devote to comprehensive lesson planning. These units, conveniently packaged on a flash drive, can help with teaching essential topics such as Plants, Money, Weather, Fractions, Animal Life Cycles, Multiplication, and more. Each themed unit includes standards-based lessons, labs or centers, a student journal, interactive notebook and lapbook templates, vocabulary posters, a STEM challenge, practice games and activities, anchor charts or ebooks, a craftivity, and more. Available to print in color or black and white, each In a Flash unit is an instant solution; we've done all the planning for you. Or, use the resources to complement and supplement your existing unit plans. Also available as a digital download.
• Unit overview
• 6 comprehensive lessons with related centers
• Observation journal
• Interactive notebook & lapbook templates
• 13 vocabulary posters
• 10 practice games & activities
• STEM challenge with recording sheets
• Craftivity
• 5 life cycle charts
The In a Flash units were designed by teachers who know there is never enough time to devote to comprehensive lesson planning. These units, conveniently packaged on a flash drive, can help with teaching essential topics such as Plants, Money, Weather, Fractions, Animal Life Cycles, Multiplication, and more. Each themed unit includes standards-based lessons, labs or centers, a student journal, interactive notebook and lapbook templates, vocabulary posters, a STEM challenge, practice games and activities, anchor charts or ebooks, a craftivity, and more. Available to print in color or black and white, each In a Flash unit is an instant solution; we've done all the planning for you. Or, use the resources to complement and supplement your existing unit plans. Also available as a digital download.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Natural Self-Seal Cushioned Mailer, #5, 10.5 x 16, Kraft, PK80 (UNV62264)
- PREMIER P6500 Letter Folder (PREP6500)
- GARY BY FIREKING Personal Safe, 12-1/4x7-3/4x7-3/4, Gray (HS1207)
- JJ KELLER Safety and DOT Reference Book, CSA Handbook, English, Spiralbound (27593)
- CARSON DELLOSA Multiplication Tables (0 to 12) Jumbo Pad, 30 Sheets, Grade 2-5 (3102)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- CARSON DELLOSA Seasonal STEM Challenges Learning Cards (140351)
- CARSON DELLOSA Skills for Success Spanish Resource Book, Grade 6-12, Paperback (4301)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 4-5, Paperback (704700)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Kindergarten (28628)
- Carson Dellosa Books