Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Desk Reference Nameplates, Modern Cursive, 108PK
Mfr # 2072
Zoro # G305651140
product price: $20.65
/pk 108, $0.19/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 108 nameplates
- Recommended Grade Grade 2-5
- Material Paper
- Color Multi
- Recommended Age 7-11 years
Product Information
- Brand Carson Dellosa
- MFR # 2072
- Zoro # G305651140
- UPC # 194629080984
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 108 nameplates |
Recommended Grade | Grade 2-5 |
Material | Paper |
Color | Multi |
Recommended Age | 7-11 years |
Description
These Modern Cursive nameplates include a name line; modern cursive alphabet (uppercase and lowercase) with stroke lines; 0-12 multiplication table; place value chart with words, fractions, and numerals; fraction and decimal equivalents; and standard and metric rulers. Each nameplate is 18" x 4". Each pack includes 36 nameplates. Sold as 3 packs for a total of 108 nameplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 12" Plastic Bags Roll, 2 mil, Clear (AB217)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GOLD (35559)
- COMPLYRIGHT Confidential Personnel File, Expndbl, PK25 (A222)
- 3M Double Sided Tape, 3/4 x 1296 in., PK2 (665-2P34-36)
- CARSON DELLOSA Mini Posters - Positive Character Traits Poster Set, 12 Pieces (106010)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- CARSON DELLOSA World of Eric Carle™ Positive Character Traits Mini Bulletin Board Set (110460)
- CARSON DELLOSA Rolled Straight Borders, 2.25" x 65 ft, Rainbow (108475)
- CARSON DELLOSA One World Together We Can Change the World Bulletin Board Set (110488)
- CARSON DELLOSA Growth Mindset Bulletin Board Set (110441)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- Carson Dellosa Bulletin Board & Classroom Decorations