Shop All Fan Parts
Carrier
Vent Motor with Cooling Blade
Mfr # 318984-753
Zoro # G6003067
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Features Length: 5.9"; Width: 6.4"; Height: 3.8"
- Includes Harness Adapter (AMP), Harness Adapter (Molex), Inducer Motor Assembly
- For Use With Mfr. Model Number GUJ050D10-2, GUJ050D10-3, GUJ050D10L-1, GUJ050D10L-2, GUJ075D09-1, GUJ075D09-2, GUJ075D09L-1, GUJ075D09L-2, GUJ075D10-2, GUJ075D10-3, GUJ075D10L-1, GUJ075D10L-2, GUJ075D14-2, GUJ075D14-3, GUJ075D14L-1, GUJ075D14L-2, GUJ100D12-2, GUJ100D12L-1, GUJ100D12L-2, GUJ100D14-2, GUJ100D14L-1, GUJ100D14L-2, GUJ100D20-2, GUJ100D20L-1, GUJ100D20L-2, GUJ125D14-2, GUJ125D14L-1, GUJ125D14L-2, GUJ125D20-2, GUJ125D20L-1, GUJ125D20L-2, GUJ150D20-2, GUJ150D20L-1, GUJ150D20L-2
- Fits Brand Carrier
Product Information
Details
Voltage | 115VAC |
Features | Length: 5.9"; Width: 6.4"; Height: 3.8" |
Includes | Harness Adapter (AMP), Harness Adapter (Molex), Inducer Motor Assembly |
Item | Vent Motor with Cooling Blade |
For Use With Mfr. Model Number | GUJ050D10-2, GUJ050D10-3, GUJ050D10L-1, GUJ050D10L-2, GUJ075D09-1, GUJ075D09-2, GUJ075D09L-1, GUJ075D09L-2, GUJ075D10-2, GUJ075D10-3, GUJ075D10L-1, GUJ075D10L-2, GUJ075D14-2, GUJ075D14-3, GUJ075D14L-1, GUJ075D14L-2, GUJ100D12-2, GUJ100D12L-1, GUJ100D12L-2, GUJ100D14-2, GUJ100D14L-1, GUJ100D14L-2, GUJ100D20-2, GUJ100D20L-1, GUJ100D20L-2, GUJ125D14-2, GUJ125D14L-1, GUJ125D14L-2, GUJ125D20-2, GUJ125D20L-1, GUJ125D20L-2, GUJ150D20-2, GUJ150D20L-1, GUJ150D20L-2 |
Fits Brand | Carrier |
Phase | 1 |
Description
Vent Motor with Cooling Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Bowl - 10" (153194-04)
- DURAVENT 4" BVENT 48" Length (4BV48)
- BRISKHEAT Heating Cord, High Temp., 120VAC, 750/720W, 12 ft., Max. Temp. 1400°F (HWC1120)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- CARRIER Add-A-Wire Relay (VSACC0410)
- CARRIER Compressor Lockout Sensing Relay (38HQ660014)
- CARRIER Blower Motor, 2.4 HP, 208/230/460V, 3 Phase (HD56FE652)
- CARRIER Inducer Assembly (48GS400649)
- CARRIER Gasket Kit (320887-751)
- CARRIER Fan Blade, 3.25" dia., 12 Blades (LA01ZC003)
- DAYTON Bi-metal/Plastic (20-122-0001)
- Carrier Fan Parts