Shop All Control Parts
Carrier
Thermostat Non-Programmable, 2 or 4 Pipe
Mfr # T1070
Zoro # G5561860
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Universal
- Number of Pipes 2
- Programming Capability Not Programmable
- Compatible System Type Universal
Product Information
- Brand Carrier
- MFR # T1070
- Zoro # G5561860
- Country of Origin China
- Category Control Parts
Details
Fits Brand | Carrier |
Item | Thermostat Non-Programmable, 2 or 4 Pipe |
For Use With | Universal |
Number of Pipes | 2 |
Programming Capability | Not Programmable |
Compatible System Type | Universal |
Description
Thermostat Non-Programmable, 2 or 4 Pipe, Compatible System Type Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikTreat Mold Test Kit (QT4200)
- ALL-FILTERS 20X25X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20252.12 6PK)
- DAIKIN Fan Blade, 26", 4 Blade, 5/8" Bore (258981901)
- DAYTON Replacement Filter, HEPA & Carbon, 2HPD4 (2HPD7)
- CARRIER Hall Effect Sensor (50HJ442730)
- CARRIER Defrost Thermostat, L80-50F (HH18HA280)
- CARRIER Rollout Switch, 195Deg Open/115 Deg Close (HH18HZ195)
- CARRIER Defrost Timer Board (HK32EA001)
- CARRIER Economizer Control (HH63AW001)
- CARRIER Venstar Thermostat, 2H/2C, 5+2 days (VST1050)
- SUPCO Contactor, 30A, 120V, 2 Pole (DP301202)
- Carrier Control Parts