Shop All Blower Motors and Parts
Carrier
Motor, 1/4 HP, 460V, 1100 rpm
Mfr # HC39GE464
Zoro # G0339582
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 48HJD006-630
Product Information
- Brand Carrier
- MFR # HC39GE464
- Zoro # G0339582
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Motor, 1/4 HP, 460V, 1100 rpm |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 48HJD006-630 |
Description
Motor, 1/4 HP, 460V, 1100 rpm, For Use With Mfr. Model Number 48HJD006-630, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 12 in. x 600 in. White Vinyl Roll Flashing (YO6448)
- DAYTON Propeller, 12" Dia., 43.5 Deg. Pitch (VE10D971PG)
- HONEYWELL Vr8304M3509 24V Intermittent (VR8304M350)
- DAYTON Axial Fan, Sqaure, 99 CFM, 120V AC, 4 11/16 in W (55VD37)
- CARRIER Electric Heat Kit, 10kW, 1-Phase, Fused (KFCEH2601C10)
- CARRIER Wall Sensor (HH51BX006)
- CARRIER Motor, 115/208-230/277V, 1-Phase, 1/2 HP (HC43CE600)
- CARRIER Gasket Kit, Valve Plate (06EA660137)
- CARRIER Contactor, 1 Pole, 24V, 30A (HN51KC024)
- CARRIER Pressure Sweat, Open 426, Close 320 (HK02ZA439)
- AAON Controller, MODGAS-X (ASM01668)
- Carrier Blower Motors and Parts