Shop All Blower Motors and Parts
Carrier
Inducer Wheel, 5.75" dia., 5/16" Bore
Mfr # LA21RB548
Zoro # G5561930
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand CARRIER
Product Information
- Brand Carrier
- MFR # LA21RB548
- Zoro # G5561930
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Inducer Wheel, 5.75" dia., 5/16" Bore |
For Use With | Universal |
Fits Brand | CARRIER |
Description
Inducer Wheel, 5.75 In. dia., 5/16 In. Bore, Fits Brand Carrier, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK4)
- AIR KING AMERICA Air King Ak100L Exhaust Fan, 0.6 A, 120 V, 100 Cfm Air, 2.5 Sone Sones, 4 In Duct, White (AKF80LS)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- RINNAI I-Series Condensing 95.6% Natural Gas Boiler with 120,000 BTU Input (i120SN)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- CARRIER Contactor, 2 Pole, 30A, 24V (HN52KC024)
- CARRIER Motor, 460V, 1100 rpm, 1/3 HP (HC39GE471)
- CARRIER Control Board, CXM with 7"ACD (17B0001N03)
- CARRIER Blower Wheel, 17X17X13 (50TG504243)
- CARRIER Transformer, 460V Primary, 24V sec. (HT01BD702)
- TORNADO Gasket, For Shop Vacuum, 8004 (08004)
- Carrier Blower Motors and Parts