Shop All Induced Draft Blowers
This Product is Discontinued
Carrier
Inducer Motor (Discontinued)
Mfr # HC21ZE121
Zoro # G0116299
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115VAC
- Fits Brand Carrier
- Features Length: 3"; Width: 2.6"; Height: 2.6"
- Phase 1
- Product Type Inducer Motor
Product Information
- Brand Carrier
- MFR # HC21ZE121
- Zoro # G0116299
- UPC # N
- Country of Origin Mexico
- Category Induced Draft Blowers
Details
Item | Inducer Motor |
Voltage | 115VAC |
Fits Brand | Carrier |
Features | Length: 3"; Width: 2.6"; Height: 2.6" |
Phase | 1 |
Product Type | Inducer Motor |
Description
Inducer Motor,115V,3000Rpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.