Shop All Fan Parts
Carrier
Fan Coil Control Board
Mfr # HK61EA002
Zoro # G5864564
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Fits Brand Carrier
- Includes Board
- Features Length: 3.4"; Width: 3.1"; Height: 1.3"
- Phase 3
Product Information
Details
Voltage | 240VAC |
Fits Brand | Carrier |
Item | Fan Coil Control Board |
Includes | Board |
Features | Length: 3.4"; Width: 3.1"; Height: 1.3" |
Phase | 3 |
For Use With Mfr. Model Number | CDV156B |
Description
Fan Coil Control Board, For Use With Mfr. Model Number FA4ANC018005AFAA, FA4ANC018005AGAA, FA4ANC018008AFAA, FA4ANC018008AGAA, FA4ANC018010AFAA, FA4ANC018010AGAA, FA4ANC024005AFAA, FA4ANC024005AGAA, FA4ANC024008AFAA, FA4ANC024008AGAA, FA4ANC024010AFAA, FA4ANC024010AGAA, FA4ANC030005AFAA, FA4ANC030005AGAA, FA4ANC030008AFAA, FA4ANC030008AGAA, FA4ANC030010AFAA, FA4ANC030010AGAA, FA4ANC036005AFAA, FA4ANC036005AGAA, FA4ANC036008AFAA, Fits Brand Carrier, Includes Board
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner with Heater (ARC-14SH)
- SIEMENS Three Wayay Mix Brass 10Cv Line ar 1" (599-02071)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 22 1/4 in W, 22-1/4" L, 10 in H (8040400084)
- DAYTON Low Voltage Thermostat, 7 Programs, 2 H 2 C, Hardwired/Battery (6EDZ8)
- CARRIER Motor, 230/460V, 3-Phase, 1 HP, 1140 rpm (HD52AK654)
- CARRIER Blower Motor, 2.4 HP, 208/230/460V, 3 Phase (HD56FE652)
- CARRIER Motor, 3 HP, 208-230/460V, 3 Phase, 1725 (HD58FK651)
- CARRIER School Program Thermostat, 3 Heat/2 Cool (VST2900SCH)
- CARRIER Compressor Lockout Sensing Relay (38HQ660014)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- DAYTON Outlet Guard (HV2123900G)
- Carrier Fan Parts