Shop All Blower Motors and Parts
Carrier
Fan Blade, 26" dia., 1/2" Bore, CW
Mfr # LA680613
Zoro # G0342811
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 38AE-054-600
- Fits Brand Carrier
Product Information
- Brand Carrier
- MFR # LA680613
- Zoro # G0342811
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Fan Blade, 26" dia., 1/2" Bore, CW |
For Use With Mfr. Model Number | 38AE-054-600 |
Fits Brand | Carrier |
Description
Fan Blade, 26 In. dia., 1/2 In. Bore, CW, For Use With Mfr. Model Number 38AE-054-600, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP6)
- IMPERIAL Jaws, 1 Pr (S8711201)
- AIR HANDLER 8-7/8x19-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C062)
- BARD Thermal Cutoff, 3'' O.H, 2'' O.W, 3'' O.D (8402-093BX)
- CARRIER Transformer, 75VA, 200-230/460V Primary (HT01BD236)
- CARRIER Motor, 3/4 HP, 460V, 1-Phase, 1025 rpm (14B0006N05)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm, 4 SPD, CCW (HC45TE114)
- CARRIER Blower Wheel (LA22LA094)
- CARRIER Sound Blanket (321042-401)
- CARRIER Motor, 1/6 HP, 208-230V, 1-Phase, 1100 rpm (14B0002N01)
- GOODMAN 11009003 Blower-Ind Draft (11009003)
- Carrier Blower Motors and Parts