Shop All Blower Motors and Parts
Carrier
Electric Heat Kit, 10kW, 1-Phase, Fused
Mfr # KFCEH2601C10
Zoro # G0342303
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FA4BNF060000AAAA
- Fits Brand Carrier
Product Information
- Brand Carrier
- MFR # KFCEH2601C10
- Zoro # G0342303
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Electric Heat Kit, 10kW, 1-Phase, Fused |
For Use With Mfr. Model Number | FA4BNF060000AAAA |
Fits Brand | Carrier |
Description
Electric Heat Kit, 10kW, 1-Phase, Fused, For Use With Mfr. Model Number FA4BNF060000AAAA, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960403AN)
- SELKIRK CHIMNEY 8"" PITC CEI8T-PC (208621)
- MASTER Multi Bracket (22-504-0002)
- RHEEM 42-21786-81 Defrost Relay (42-21786-8)
- CARRIER Pressure Switch, 3" WC, SPST (HK06WC069)
- CARRIER Motor, 1/6 HP, 208-230V, 1-Phase, 1100 rpm (14B0002N01)
- CARRIER Heater Assembly (52CQ402484)
- CARRIER VAV Controller (37HS900005)
- CARRIER O-Ring, KK71JY180 (KK71JY180)
- CARRIER Motor, 1/4 HP, 460V, 3-Phase, 1100 rpm (HC39GE480)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE463)
- Carrier Blower Motors and Parts